1.5 Ton - PSC - Air Handler
RH1P Series 1.5 Ton - PSC - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged Steel Cabinet Construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 18000
- Blower Type:
- PSC
- Collection:
- RH1P Series
- Communicating:
- Non-Communicating
- Material:
- Steel
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 1.5 Ton
- Type:
- RH1PZ1817STANNA