3 Ton - Convertible - PSC - Air Handler
RH1P Series 3 Ton - Convertible - PSC - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Documents
Specifications
- AMP:
- 8
- BTU:
- 36000
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- PSC
- Collection:
- RH1P Series
- Configuration:
- Convertible
- Depth:
- 21-7/10 in
- Energy Star Compliant:
- No
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1148 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 115V
- Watts:
- 10.55 kW
- Weight:
- 97 lb
- Width:
- 17-1/2 in