3 Ton Single-Stage Convertible 1/3 hp Air Handler
RH1P Series 3 Ton Single-Stage Convertible 1/3 hp Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conditional parts warranty for 10 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 2.5
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- RH1P Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 55-51/100 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 400 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 10.55 kW
- Weight:
- 109 lb
- Width:
- 21 in