4 Ton - Convertible - PSC - Air Handler

You last purchased this on
 
Rheem

RH1P Series 4 Ton - Convertible - PSC - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RH1P Series 4 Ton - Convertible - PSC - Air Handler

  • Fast #
  • Part #RH1P4821STANAA
  • Item #5048841
  • Manufacturer Part #RH1P4821STANAA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Requires Certification

Documents


Specifications

AMP:
11
BTU:
48000
BTU Cooling Rating:
48,000 Btu/h
Blower Type:
PSC
Collection:
RH1P Series
Configuration:
Convertible
Depth:
21-7/10 in
Energy Star Compliant:
No
Height:
50-1/2 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
1400 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
115V
Weight:
130 lb
Width:
21 in