Horizontal and Vertical Commercial Air Handler
RHGL Series Horizontal and Vertical Commercial Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 22
- Collection:
- RHGL Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 72 in
- Height:
- 34-3/10 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 20 Ton
- Volts:
- 208/230/460V
- Width:
- 59-1/2 in