2 Ton - Multi-Position/Convertible - ECM - Air Handler
RHMV Series 2 Ton - Multi-Position/Convertible - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Blower Type:
- ECM
- Collection:
- RHMV Series
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- Stages:
- Modulating
- Tonnage:
- 2 Ton
- Type:
- RHMV2421MEACJA
- Volts:
- 208/230V