5 Ton - Multi-Position/Convertible - ECM - Air Handler
RHMV Series 5 Ton - Multi-Position/Convertible - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constant cfm motor: Truly variable speed technology allows for ultimate humidity control, quieter sound levels and contributes to year-round energy savings
- Quietest operation: Provided by modulating operation and truly variable speed airflow technology and sturdy cabinet construction with 1.0 inch of foil faced insulation for some of the quietest sound characteristics
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Rugged steel, compact cabinet construction: Designed for added strength and versatility
- Aluminum indoor coil design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-way convertible compact design: Allows for upflow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
- Dip switch free installation commissioning via Bluetooth technology: Seamless final install step without dip switch configuration using the Rheem contractor app
- PlusOne® diagnostics: With the Rheem contractor & EcoNet® apps, built-in EcoNet® & Bluetooth technology makes monitoring, troubleshooting and repairing the product easier than ever before
- Less than 2% cabinet air leakage at 1-inch H2O: When tested in accordance with AHRAE Standard 193
- Field-installed auxiliary heater kits: Provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Aluminum Fin
- Collection:
- RHMV Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Fan Speeds:
- Variable
- Height:
- 57 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum, Copper, Steel
- Max CFM:
- 1660 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Modulating
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 153 lb
- Width:
- 21 in