5 Tons Commercial Packaged Heat Pump
RJNL Series 5 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Limited compressor warranty for 5 years
- Conditional parts warranty for 1 year
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Light Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- RJNL Series
- Configuration:
- Convertible
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V