3.5 Ton - 14 SEER - High Static Packaged Heat Pump - 15 kW Electric Heat - R-410A
RQPM Series Classic® 3.5 Ton - 14 SEER - High Static Packaged Heat Pump - 15 kW Electric Heat - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
- To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
- Motor Compressor warranty for 10 years
Documents
Specifications
- BTU Cooling Rating:
- 43000 Btu/h
- Coil Type:
- Condenser
- Collection:
- RQPM Series Classic®
- Configuration:
- Horizontal
- Height:
- 37-1/8 in
- MBH:
- 43
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3.5 Ton
- Type:
- RQPMA043JK015
- UL Listed:
- No
- Volts:
- 208/230V