180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- RTG Series
- Condensing:
- No
- Depth:
- 9-7/8 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas
- Height:
- 25-5/8 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Material:
- Copper
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Heater Type:
- Tankless
- Width:
- 13-7/8 in