Ruud R92PA Furnace 7/10 in. HVAC Fan Control
Ruud R92PA Furnace 7/10 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- R92PA0401317MSA, R92PA0601317MSA, R92PA0701317MSA, R92PA0851521MSA, R92PA1001521MSA, R92PA1151524MSA, R95PA0401317MSA, R95PA0601317MSA, R95PA0701317MSA, R95PA0851521MSA, R95PA1001521MSA, R95PA1151524MSA, R95TA0401317MSA, R95TA0601317MSA, R95TA0701317MSA
- Energy Star Compliant:
- No
- Height:
- 7/10 in
- Length:
- 6-3/10 in
- Product Type:
- Door Switch
- UL Listed:
- No
- Width:
- 3-17/20 in