14.4kW Electric Heater Kit
RXJJA Series 14.4kW Electric Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 60
- Application:
- Commercial
- Brand Model Compatibility:
- RLKL, RLNL, RJKA, RJMA, RLMA, RLKA, RKMA, RKKA
- Collection:
- RXJJA Series
- Depth:
- 20-3/10 in
- Energy Star Compliant:
- No
- Height:
- 28-1/2 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Volts:
- 208/230V
- Watts:
- 15 kW
- Weight:
- 15 lb
- Width:
- 14-1/2 in