10kW Single Phase KW Heat Strip
RXQJ Series 10kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The heater kit is a supplemental heating source for your HVAC unit
- The heater kit is a vital part of unit installations in climates that reach below the desired threshold the property is designed to operate at
- AHRI certified and ETL listed
- When the outdoor temperature drops, the heater kit is energized to provide the additional amount of heat
Specifications
- Brand Model Compatibility:
- RQKA-A048JK
- Collection:
- RXQJ Series
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Length:
- 18-1/2 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 208/240V
- Watts:
- 9.6 kW
- Weight:
- 11.2 lb
- Width:
- 18-1/4 in