230V 140F Auto Reset Limit Switch
Therm-O-Disc® 230V 140F Auto Reset Limit Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 25
- Collection:
- Therm-O-Disc®
- Energy Star Compliant:
- No
- Maximum Temperature:
- 140
- Temperature Range:
- 120 to 140 Deg F
- UL Listed:
- No
- Volts:
- 230V