5 Ton - EcoNet® Enabled inverter driven - Variable Speed Heat Pump - 208/230/1/60
Ultra™ UP20 Series 5 Ton - EcoNet® Enabled inverter driven - Variable Speed Heat Pump - 208/230/1/60
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 31.7
- BTU:
- 60000
- BTU Cooling Rating:
- 54000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Condenser
- Collection:
- Ultra™ UP20 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Horizontal, Vertical
- Decibel Rating (dB):
- 73 db
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- MBH:
- 60
- Max CFM:
- 1700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 20
- Tonnage:
- 5 Ton
- Type:
- RUP2060BJVCA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 17.6 kW
- Weight:
- 309 lb
- Width:
- 35-3/4 in