1/2 x 1/16 in. x 25 ft. Flat Sewer Tape
1/2 x 1/16 in. x 25 ft. Flat Sewer Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes and lengths for use on sewer and drain lines through 8" (200 mm) in diameter and up to 100' (30,4 m) in length.
- Carrier included with all except 25' (7,6 m) model.
- All models have a hand grip and a spear point at one end and roller ball at the other.
Documents
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 25 ft
- Corded Cordless:
- Cordless
- Depth:
- 25 ft
- Diameter:
- 1/2 in
- Fits Pipe Size:
- 3/4 in - 1-1/2 in
- Length:
- 25 ft
- Maximum Capacity:
- 3/4 in
- Origin:
- Global
- Overall Box Size:
- 16-1/2 in x 16-1/2 in x 2 in
- Overall Depth:
- 25 ft
- Overall Length:
- 25 ft
- Overall Width:
- 1/2 in
- Pipe Capacity:
- 3/4 in - 1-1/2 in
- Power Source:
- Manual
- Thickness:
- 0.0625 in
- Tool Type:
- Tape
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 1/2 in