1-1/2 in. Fitting Brush for Machine
1-1/2 in. Fitting Brush for Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- External Cleaning Brush and Deburring Cutter: For 1/2" - 2" fittings and 1/2" - 4" tube
- Reamer: Replaceable blade for 1/2" - 2" tube
- Cleaning Brushes: 13 Internal, Standard-duty wire for 1/2" - 4" fittings
- Fitting Brushes: Small internal brushes for refrigeration and air conditioning
- Accessories: No. 126 Facing Cutter - Replaceable hardened steel insert
Documents
Specifications
- Application:
- Commercial, Residential
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1-1/2 in
- Origin:
- Domestic
- Type:
- R42270
- Weight:
- 4 oz