1-1/2 in. - 6 in. Soil Pipe Cutter 276

This product has been replaced by

RIDGID Soil Pipe Cutter
RIDGID 1-1/2 - 6 in. Soil Pipe Cutter
Manufacturer Part #59698
You last purchased this on
 
RIDGID

1-1/2 in. - 6 in. Soil Pipe Cutter 276

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Soil Pipe Cutter
RIDGID 1-1/2 - 6 in. Soil Pipe Cutter
Manufacturer Part #59698
RIDGID

1-1/2 in. - 6 in. Soil Pipe Cutter 276

  • Fast #
  • Part #R74207
  • Item #1281003
  • Manufacturer Part #74207
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Makes repeated cuts quickly
  • Provides one stroke cutting of 1 1/2"-6" service weight, No Hub soil pipe, clay and concrete pipe
  • Requires Certification

Specifications

Application:
Pipe, Cutting
Cutting Capacity:
1-1/2 in - 6 in
Type:
R74207