1-1/2 in. Die Head
Model No. 12-R 1-1/2 in. Die Head
Frequently Purchased Together
Product Details
- Superior thread quality with ease of use
- Model 12-R
- To be used with OOR ratchet and handle assembly
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 258, 258XL, Model 700
- Collection:
- Model No. 12-R
- End Connection 1:
- NPT
- End Connections:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 1-1/2 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 5-9/10 in x 5-2/5 in x 5 in
- Pipe Capacity:
- 1/8 in - 2 in
- Portable:
- Yes
- Tool Type:
- Die Head
- UL Listed:
- No