8 in. Power Cord with Plug

You last purchased this on
 
RIDGID

8 in. Power Cord with Plug

  • Fast #
  • Part #R31938
  • Item #3814084
  • Manufacturer Part #31938
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

8 in. Power Cord with Plug

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
B-500
Length:
8 in
Material:
Carbon, Lead
Product Type:
Power Cord
UL Listed:
No
Volts:
115V
Wire Gauge (AWG):
16/3 ga