1/4 - 2-5/8 in. Tube Cutter

Part #R31642  |  Item #67978  |  Manufacturer Part #31642

$88.83 EACH
(Pricing is for 1/4 in - 2-5/8 in)

Cutting Capacity:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thrust bearing slide assemblies for smooth operation.
  • Spare cutting wheel included in knob
  • Beefy X-CEL™ knob assures a firm grip for easier cutting.
  • Change cutter wheels without tools or clips.
  • Fold-away reamer stores in frame for tube preparation.
  • Model 151-ML is suitable for cutting multilayer tubing.

Specifications

Adjustable: Yes

Application: Commercial, Residential

Cutting Capacity: 1/4 in - 2-5/8 in

GSA Approved: No

Handle Type: Knob

Height: 2-7/10 in

IAPMO Listed: No

Material: Stainless Steel

Maximum Capacity: 1/4 in

Number of Tools Included: 1

Origin: Domestic

Portable: No

Tool Type: Cutter

UL Listed: No

Weight: 2

Width: 5-1/10 in