15 ft. x 1/4 in. Cable
15 ft. x 1/4 in. Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model No.: S-1
- Weight: 2 1/4 lb.
- 1/4 in. (6 mm) x 15 ft. (4,6 m) Cable with Funnel Auger
- Can be used with K-40, K-45 drain cleaning models.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/4 in
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Cable