16-1/2 in. Basin Wrench

Part #R57003  |  Item #7515656  |  Manufacturer Part #57003

$22.82 EACH

Length:

16-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Unique cubed insert provides a variety of common nut sizes
  • Ideal for most common 2, 3, 4 and 6 tab mounting nuts
  • Wrench for tight shut-off valves
  • Retainer for 3 or 4 slot strainer basket
  • 5/8 in deep welled socket for many single hole mounting
  • Short body for clearance in tight spaces
  • The one tool for common faucet installations and sink strainer

Documents

Specifications

Adjustable: No

Application: Installation

Color Finish: Grey

Color Finish Category: Greys

Length: 16-1/2 in

Maximum Capacity: 1 in

Number of Tools Included: 1

Type: R57003

Weight: 1.41

Width: 1 in

Wrench Type: Basin