2-1/2 in. Cutter

You last purchased this on
 
RIDGID

2-1/2 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

2-1/2 in. Cutter

  • Fast #
  • Part #R59765
  • Item #344888
  • Manufacturer Part #59765
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • For use with all Ridgid® cable and sectional machines
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
C-12, C-15, K-1500G
Cutting Capacity:
2-1/2 in
Diameter:
2-1/2 in
Length:
2-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutter
UL Listed:
No