KJ-3100 220 ft. Water Jetter with Pulse

You last purchased this on
 
RIDGID

KJ-3100 220 ft. Water Jetter with Pulse

  • Fast #
  • Part #R37413
  • Item #4146474
  • Manufacturer Part #37413
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

KJ-3100 220 ft. Water Jetter with Pulse

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Duplex pump with corrosion-resistant, forged brass head is easy to use
  • 16 HP gas-powered engine starts quickly and easily
  • Complete unit includes: Two hoses, two nozzles, foot valve wash hose and wand, and cart
  • Versatile - power wash package and chemical injector system cleans cables, tools, and other heavily soiled equipment
  • Pulse action - activate the model KJ-3100’s pulse action to easily negotiate difficult bends and traps
  • Engine features on/off switch, choke and throttle controls and easy access oil fill and dip stick
  • Delivers adjustable 3100 psi at 5.5 gallons per minute cleans lines 2 to 10-inches in diameter
  • Dual pulse action helps you negotiate difficult bends
  • Quick Start - 16 hp recoil start gasoline engine starts easily. Features: On/off switch; fuel shutoff; choke and throttle controls; easy access oil fill and dip stick
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Industrial
Cable Length (ft):
200 ft
Diameter:
3/8 in
Fits Pipe Size:
1-1/2 in - 3 in
Flow Rate:
5.5 gpm
Horsepower:
16 hp
Maximum Drum Capacity:
3/8 in x 200 ft
Origin:
Domestic
Portable:
Yes
Power Source:
Gas
Pressure - Maximum:
3000 psi
Tool Type:
Water Jet
UL Listed:
No
Waterworks Application:
Drainage
Weight:
272 lb