3 ft. Digital Pipe Inspection Camera
3 ft. Digital Pipe Inspection Camera
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waterproof
- Image controls: pan, zoom, self leveling, low light vision
- 1.5V rechargeable lithium ion battery
- Additional ports for USB and SD card
- Four fully adjustable LEDs
- 3' cable reach
Specifications
- Battery Type:
- Lithium-ion
- Cable Length (ft):
- 3 ft
- Length:
- 3 ft
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Volts:
- 1.5V