3/4 in. Stainless Steel Segment

You last purchased this on
 
RIDGID

3/4 in. Stainless Steel Segment

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

3/4 in. Stainless Steel Segment

  • Fast #
  • Part #R37920
  • Item #67965
  • Manufacturer Part #37920
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precisely machined for optimal threading performance
  • Made out of a high-speed steel for a long service life
  • Dependable, heavy-duty construction
  • Specially designed for cutting stainless pipe
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel
Brand Model Compatibility:
11-R, 111-R, 12-R, 30A, 31A, O-R, OO-R
End Connection 1:
NPT
Material:
Stainless Steel
Nominal Pipe Size:
3/4 in
Number of Pieces:
4 Piece
Origin:
Global
Overall Box Size:
6 in x 4 in x 3/5 in
Tool Type:
Pipe Die