4 ft. x 3/8 in. Cable
4 ft. x 3/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combination auger cable assembly
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- RP 350, RP 351, RP 340, CS12x, CS6x, CSx Via, CS65xr, CS65x, RE 6, RE 600, RE 60
- Diameter:
- 3/8 in
- Length:
- 4 ft
- Product Type:
- Cable
- UPC:
- 095691482235
- Weight:
- 2 lb