5 in. Replacement Strap
5 in. Replacement Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyurethane-coated strap
- For use with Ridgid Strap Wrenches
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridgid E5259 Strap Wrenches
- Length:
- 48 in
- Origin:
- Global
- Overall Width:
- 1-3/4 in
- Pipe Capacity:
- 5 in
- Product Type:
- Strap
- Width:
- 1-3/4 in