5-Piece Screw Extractor
5-Piece Screw Extractor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extractor Nos. 1, 2, 3, 4 and 5
- For screw sizes: 1/4", 5/16", 3/8", 7/16" and 1/2" - 9/16"
- Set of 5 screw extractors only
Specifications
- Application:
- Commercial, Residential
- Number of Pieces:
- 5 Piece
- Origin:
- Global
- Overall Box Size:
- 9 in x 6 in x 3/5 in
- Tool Type:
- Screw Extractor
- Type:
- R35580
- Weight:
- 8 oz