RIDGID
6 ft. Toilet Auger
Part #R56658 | Item #7517662 | Manufacturer Part #56658
Length:
6 ftProduct Details
- Optional drill attachment to power through toilet obstructions
- Quick lock adjustment to extend the cable 6' and clear beyond the toilet
- Zinc plated steel tubing to resist corrosion
- Heavy-duty Tri-Wrap cable for optimum strength
Documents
Specifications
Adjustable: Yes
Application: Drain Cleaning
Autofeed Cable: No
Brand Model Compatibility: K-6P
Cable Length ft : 6 ft
Color Finish: Zinc Plated
Color Finish Category: Greys
Corded Cordless: Cordless
Length: 6 ft
Material: Steel
Number of Tools Included: 1
Power Source: [Electric, Manual]
Tool Type: Toilet Auger
Type: R56658
Weight: 5.6
Width: 6-1/2 in