6 in. Hole Saw 1 Piece
6 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tooth Set Design optimized to remove material faster.
- Enhanced Product Life – 2 x’s the life of the old hole saws.
- Premium M42 High Speed Steel Cutting Edge.
- External coating reduces side wall friction for efficient cutting.
- Durable .050” side wall (prevents collapsing).
- Cap reduces run out and vibration.
- Side Slot for Increased Leverage for Fast and Easy Slug Removal.
- 1-15/16” (49mm) Cutting Depth.
- Note: Use RIDGID® Thread Cutting Oil on all metal except cast iron.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 6 in
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 6-3/10 in x 6-3/10 in x 2-3/10 in
- Tool Type:
- Hole Cutter