75 ft. x 3/4 in. Cable

You last purchased this on
 
RIDGID

75 ft. x 3/4 in. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

75 ft. x 3/4 in. Cable

  • Fast #
  • Part #RID41212
  • Item #392827
  • Manufacturer Part #41212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 75' Length
  • Inner Core Drum Cable
  • 3/4" Diameter
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
3/4 in
Length:
75 ft
Origin:
Domestic
Product Type:
Cable
Weight:
93 lb