Hole Saw Kit 11 Piece
Hole Saw Kit 11 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tooth Set Design optimized to remove material faster.
- Enhanced Product Life – 2 x’s the life of the old hole saws.
- Premium M42 High Speed Steel Cutting Edge.
- External coating reduces side wall friction for efficient cutting.
- Durable .050” side wall (prevents collapsing)
- Cap reduces run out and vibration
- Side Slot for Increased Leverage for Fast and Easy Slug Removal.
- 1-15/16” (49mm) Cutting Depth.
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Brand Model Compatibility:
- R9200 18V Hammer Drill
- ETL Listed:
- No
- Number of Pieces:
- 11 Piece
- Origin:
- Global
- Overall Box Size:
- 16-1/10 in x 5-4/5 in x 3-3/5 in
- Tool Type:
- Hole Saw Kit
- Weight:
- 6-1/8 lb