1 gal Pipe Thread Cutting Oil in Amber
Endura-Clear™ 1 gal Pipe Thread Cutting Oil in Amber
Frequently Purchased Together
Product Details
- Speeds metal removal.
- Reduces threading torque.
- Cools threads and pipe while improving thread quality.
- Mild petroleum/solvent odor
- Low Odor
- Anti-Mist Formulation
- Working viscosity down to -20ºF.
- Tested compatible with FlowGuard Gold®, BlazeMaster® and Corzan®
- Extended Die Life
- -20 Deg F working viscosity
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Endura-Clear™
- Color Finish Category:
- Reds
- Color Finish Name:
- Amber
- Height:
- 12 in
- Length:
- 8 in
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 7-1/2 in x 4 in x 12 in
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- Tool Type:
- Threader Set
- Weight:
- 50 lb
- Width:
- 4 in