Jaws for 300 and 300A
Jaws for 300 and 300A
Frequently Purchased Together
Product Details
- For use with Ridgid® 300 power drive, 300 compact, 300A power drive, and 535 manual
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 300, 300A, 300 COMPACT, 535 and 535-Manual
- Material:
- Alloy Steel
- Pipe Capacity:
- 1/8 in - 2 in
- Portable:
- No
- Product Type:
- Jaws
- UL Listed:
- No
- Weight:
- 1.84 lb