Pipesaw Kit with Cutting Head & 1-6 in. Clamp
Pipesaw Kit with Cutting Head & 1-6 in. Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick Release Latch
- Interchangeable Cutting
- Speed Monitoring with LED Indicator
- Conveniently placed handlebars allow for easy, comfortable and controlled rotation
- Pipe supports removed from some pictures for clarity.
- Integrated Alignment Pad
- Adjustable 3 Point Roller Clamp
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Silver
- Depth:
- 21-1/2 in
- Height:
- 3-3/16 in
- Horsepower:
- 1.6 hp
- Length:
- 21-1/2 in
- Material:
- Cast Aluminum
- Origin:
- Domestic
- Overall Box Size:
- 27-1/2 in x 27-1/2 in x 18-1/2 in
- Overall Depth:
- 21-1/2 in
- Overall Height:
- 22 in
- Overall Length:
- 21-1/2 in
- Overall Width:
- 14-1/2 in
- Product Type:
- Saw
- Tool Type:
- Pipe Cutter
- Type:
- R66388
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 50 lb
- Width:
- 14-1/2 in