RIDGID
ProPack® 120V 4.5 gal Wet & Dry Vacuum
Part #R50318 | Item #5112600 | Manufacturer Part #50318
Capacity:
4.5 galProduct Details
- Powerful 5.0 Peak horsepower - High performance wet dry vacuum
- Longer motor life - Durable, long-lasting motor backed by industry's best warranty
- Polypropylene drum construction - Rugged construction to meet the high demands of worksites
- Flat top work surface - It's flat design gives you extra space to work or store tools
- Large cushioned handle - Portable and folds away for storage
- Storage - Storage compartments keep hose, wands, 20' power cord, and all accessories organized and close by for quick access
- Blowing capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc
- 1-7/8 in ultra-flexible locking - The hose expands from 2-7' and won’t pull loose during use
- This hose offers flexibility and cleaning versatility
- Qwik Lock® filter fastening system - Install or remove your filter quickly, easily and secure without tools or fasteners
Documents
Specifications
AMP: 9
Automatic Shut-Off: No
CFM: 46
Capacity: 4.5 gal
Collection: ProPack®
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 20 ft
Corded Cordless: Corded
Diameter: 1-7/8 in
Horsepower: 5 hp
Material: Plastic
Material Type: Polypropylene
Power Source: Electric
UL Listed: Yes
Vacuum Type: Wet & Dry
Volts: 120V
Watts: 1080
Weight: 16-1/2
Entire Collection
-
Starting at $118.98
-
Starting at $146.25