RP 350 Corded Press Tool Kit with 1/2 - 2 in. Jaws

You last purchased this on
 
RIDGID

ProPress® RP 350 Corded Press Tool Kit with 1/2 - 2 in. Jaws

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

ProPress® RP 350 Corded Press Tool Kit with 1/2 - 2 in. Jaws

  • Fast #
  • Part #R67068
  • Item #8551990
  • Manufacturer Part #67068
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Relentless: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Durable: Brushless motor capable of over 100,000 press cycles
  • Smart: Advanced LED interface for easy operation
  • Smart: Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Requires Certification

Recommended Accessories


Specifications

AMP:
23
Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Brand Model Compatibility:
Standard 32kN Jaws
Case Included:
Yes
Collection:
ProPress®
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1/2 in - 4 in
Height:
11 in
Length:
11-3/10 in
Material:
Plastic
Material Type:
Polyamide
Origin:
Global
Overall Box Size:
27 in x 17 in x 7 in
Overall Height:
11 in
Overall Width:
3-1/10 in
Power Source:
Battery
Tool Type:
Press Tool
Type:
R67068
Volts:
18V
Watts:
480 W
Weight:
47.8 lb
Width:
3-1/10 in