DESCRIPTION

  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • Full lifetime warranty against material defects and workmanship

RIDGID PureFlow™ 2 in Press Jaw

RID35343

Manufacturer Part #: 35343

Cutting Capacity:

2 in

SPECIFICATIONS

Brand Model Compatibility
Ridgid CT400, 320-E, RP 330-B, RP 330-C and RP 340 Standard Series Pressing Tools
Collection
PureFlow™
Cutting Capacity
2 in
Tool Type
Press Jaw
UL Listed
No

Print