Roll Set for Ridgid Model 918 Hydraulic Roll Groover, 1 in. Schedule 10 and Schedule 40
Roll Set for Ridgid Model 918 Hydraulic Roll Groover, 1 in. Schedule 10 and Schedule 40
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight: 20 lb.
- Accessories
- Roll Set for 1 in. Sch 10/40 and 1 1/4 in.-1 1/2 in. Sch 10/40 with Carry Case
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 918 Hydraulic Roll Groover, 1 in Schedule 10 and Schedule 40
- Pipe Capacity:
- 1-1/4 in - 6 in
- Tool Type:
- Groover
- Type:
- R48412
- UL Listed:
- No