RP 241 Compact Press Tool Kit (No Jaws)
RP 241 Compact Press Tool Kit (No Jaws)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- User-friendly - One-handed operation for ease of use
- Smart - Bluetooth connectivity and advanced color-coded light indicators for simple operation
- Compact - Lightweight and balanced for control and comfort
- Persistent - Completes up to 140 presses per charge
- Agile - 180° head swivel for reaching tight spaces
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Height:
- 4-1/4 in
- Length:
- 15-4/5 in
- Origin:
- Global
- Overall Box Size:
- 21 in x 14 in x 6 in
- Power Source:
- Battery
- Tool Type:
- Press Tool
- Volts:
- 12V
- Weight:
- 14.5 lb