RP 241 Crimp Tool
RP 241 Crimp Tool
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- User-friendly - One-handed operation for ease of use
- Smart - Bluetooth connectivity and advanced color-coded light indicators for simple operation
- Compact - Lightweight and balanced for control and comfort
- Persistent - Completes up to 140 presses per charge
- Agile - 180° head swivel for reaching tight spaces
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Bare Tool or Kit:
- Bare Tool
- Depth:
- 18 in
- Height:
- 7 in
- Length:
- 18 in
- Origin:
- Global
- Overall Box Size:
- 18 in x 14 in x 7 in
- Power Source:
- Battery
- Product Type:
- Crimping Tool
- Tool Type:
- Press Tool
- Type:
- R57388
- Volts:
- 12V
- Weight:
- 6.5 lb
- Width:
- 14 in