RP 351 Press Tool Kit with 1/2 - 2 in. Jaws

You last purchased this on
 
RIDGID

ProPress® RP 351 Press Tool Kit with 1/2 - 2 in. Jaws

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

ProPress® RP 351 Press Tool Kit with 1/2 - 2 in. Jaws

  • Fast #
  • Part #R67178
  • Item #9402605
  • Manufacturer Part #67178
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long-lasting: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Durable: Brushless motor capable of over 100,000 press cycles
  • Maximum lighting enables visibility in dark spaces while the LED interface provide real-time feedback
  • Presses 1/2" to 2" PEX, 1/2" to 4" Copper and Stainless Steel, or 1/2" to 4" Carbon Steel, Press Booster is needed for 2 1/2" to 4"
  • 360° of head rotation allows users to endlessly rotate the head to access the most difficult to reach spaces
  • Bright: Robust LED lighting for low-light applications
  • Smart: Advanced LED interface for easy operation
  • Requires Certification

Specifications

AMP:
23
Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
32kN Press Tools
Case Included:
Yes
Collection:
ProPress®
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
1/2 in - 2 in
Depth:
15-3/5 in
Handle Type:
In Line
Height:
4-3/5 in
Length:
15-3/5 in
Material:
Plastic
Material Type:
Polyamide
Maximum Capacity:
4 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
26 in x 17 in x 7 in
Overall Depth:
15-3/5 in
Overall Height:
4-3/5 in
Overall Length:
15-3/5 in
Overall Width:
4-3/5 in
Pipe Capacity:
1/2 in
Power Source:
Battery
Temperature Range:
15 to 122 Deg F (-10 to 50 Deg C)
Tool Type:
Battery, Jaw
UL Listed:
No
Volts:
18V
Watts:
480 W
Weight:
50.6 lb
Width:
4-3/5 in