2 in. Slip Plastic Rubber Stainless Steel DWV Coupling
2 in. Slip Plastic Rubber Stainless Steel DWV Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Simplified design does not require disassembly prior to assembly of the joint
- Does not require the gasket to be stretched over the pipe or fitting
- Simplified coupling for joining various types of piping materials and diameters
- Permits application to either side of a coupling to a pipe or a fitting and to completely tighten without affection the opposite side of the coupling
- Complete joints in half the time, creating a tight and long lasting seal
- Allows rotation of each clamp independently around the gasket in order to facilitate easy assembly
- Not need threaded cast iron fittings to make a transition to a different piping material
Documents
Specifications
- ASTM:
- ASTM C-1440, ASTM C-1461
- Application:
- Cast Iron Pipe, Plastic Pipe
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- 301, Santoprene
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Clamp, Screw
- Weight:
- 60 lb