48 in. Cement Lined Reinforced Concrete Pipe

You last purchased this on
 
Rinker/Cemex

48 in. Cement Lined Reinforced Concrete Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinker/Cemex

48 in. Cement Lined Reinforced Concrete Pipe

  • Fast #
  • Part #RRCP48C5
  • Item #2464706
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-361, ASTM C-443
Concrete Pipe Class:
Class V
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connections:
Gasket
Length:
8 ft
Material:
Reinforced Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
48 in
Wall Thickness:
5 in