1-Pack Connector Cable

This product has been replaced by

Rinnai Cable Next Generation
Rinnai EZ-Connect Communation Cable
Manufacturer Part #REU-EZC-2
You last purchased this on
 
Rinnai

1-Pack Connector Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rinnai Cable Next Generation
Rinnai EZ-Connect Communation Cable
Manufacturer Part #REU-EZC-2
Rinnai

1-Pack Connector Cable

  • Fast #
  • Part #RREUEZC1US
  • Item #3441118
  • Manufacturer Part #REU-EZC-1-US
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For connecting 2 units together, except for the RV53E
  • Requires Certification

Specifications

Length:
60 in
Material:
Plastic
Rigid:
No
Weight:
0.25 lb