DESCRIPTION

  • For gas appliance venting
  • Two layers of pipe
  • Zero clearance to combustibles

Rinnai 12 in. Condensing Horizontal Termination Kit

R223176PP

Manufacturer Part #: 223176PP

Length:

12 in

SPECIFICATIONS

Application
Gas
Brand Model Compatibility
Rinnai Ultra Series Units
Depth
25 in
Height
7-87/100 in
Length
12 in
Material
Plastic
Maximum Temperature
400
Origin
Global
Weight
4
Width
7-1/2 in

Print