199 MBH Indoor Condensing Propane Tankless Water Heater

You last purchased this on
 
Rinnai

SENSEI™ RX Series 199 MBH Indoor Condensing Propane Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

SENSEI™ RX Series 199 MBH Indoor Condensing Propane Tankless Water Heater

  • Fast #
  • Part #RRXP199IN
  • Item #10345971
  • Manufacturer Part #RXP199iN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Internal (Indoor) Residential Applications or external (Outdoor) residential applications without door vent cap
  • Warranty 15 yrs or 15K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Labor
  • He SENSEI™ RXP199iN condensing tankless water heater from Rinnai is only the size of a small suitcase, uses either Natural Gas or Propane, and can be installed indoors or outdoors using the Versa-Vent™ accessory. Rinnai SENSEI RX Series tankless water heaters last up to twice as long as tanks and have twice the warranty length. Plus, they save energy by heating water only when it is needed.
  • Versa-Vent™: Outdoor vent cap adapts to any SENSEITM RXSeries model for outdoor installation
  • Smart-Sense™: Adaptive gas valve technology - No gas conversion kit required.
  • Requires Certification

Recommended Accessories


Specifications

AMP:
4
Application:
Residential
BTU:
15000
Collection:
SENSEI™ RX Series
Condensing:
Yes
Depth:
11-41/100 in
Duct Size:
2 in;3 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11.0 gpm
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Height:
30-11/100 in
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
120
Minimum Temperature:
98
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
98 to 120 Deg F
Type:
RRXP199IN
Uniform Energy Factor (UEF):
0.98
Vent Type:
Direct Vent
Volts:
120V
Water Heater Type:
High Efficiency
Weight:
58 lb
Width:
18.5 in