199 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product has been replaced by

INT CTWH 199K BTU PUMP 11 BT SMART
Rinnai 199 MBH Indoor Condensing Propane Tankless Water Heater
Manufacturer Part #RXP199iN
You last purchased this on
 
Rinnai

SENSEI™ RSC Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RRSC199IP
  • Item #9744294
  • Manufacturer Part #RSC199IP
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

INT CTWH 199K BTU PUMP 11 BT SMART
Rinnai 199 MBH Indoor Condensing Propane Tankless Water Heater
Manufacturer Part #RXP199iN
Rinnai

SENSEI™ RSC Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water is available when needed, without the expense of circulating it during times of inactivity
  • Intelligent recirculation “learns” users’ hot water patterns to schedule recirculation
  • Rinnai circ-logic recirculation technology allows users to set recirculation patterns that coincide with their hot water usage patterns
  • Ultra low nox
  • Simple gas conversion
  • Complies with south coast air quality management district 14 ng/J or 20 ppmNOx emission levels
  • Wi-Fi technology for remote monitoring and management
  • Compact design to save space
  • 1/2 in. (13 mm) gas line compatible
  • Tankless rack system™ compatible
  • Requires Certification

Specifications

AMP:
10, 4
ANSI:
ANSI Z21.10.3
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
SENSEI™ RSC Series
Condensing:
Yes
Depth:
11-2/5 in
Duct Size:
3 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11 gpm
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
50
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.93
Vent Type:
Direct Vent
WIFI Enabled:
Yes
Weight:
68 lb
Width:
18-1/2 in
Wireless Communication - FEI:
Wi-Fi